Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arsenal by Ergodyne

Model # :WBB2274236

MPN #: 5960T

Ergodyne® Arsenal® 5960T Canvas Hoist Bucket w/Top and D-Rings, 14860

Product Description
Ergodyne® Arsenal® 5960T Canvas Hoist Bucket w/Top and D-Rings, 14860

Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with d-ring connection on top for hoisting and two anchoring d-rings on rim of bucket for tool tethering.

Features
  • 24 oz. canvas main material
  • Synthetic leather reinforced base
  • Molded plastic top ring to maintain wide opening for viewing and accessing contents
  • High tensile strength web handle with leather reinforcement
  • Safety top included
  • Zinc plated alloy steel d-ring on handle for hoisting
  • Zinc plated alloy steel d-rings built into handle ends for anchoring lanyards
  • Heavy-gauge nylon stitching
  • Interior pocket
  • Patented nickel-plated storm drain
  • Maximum safe working capacity: 150lbs (68kg)
  • Maximum safe tool tether anchor capacity: 20lbs (9kg) on each d-ring
  • Third-party certified to a 5:1 safety factor
  • 12-1/2" diameter (32cm), 17" height (43cm)
PRICE
$129.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width14 in
Height14 in
Weight Capacity150
Extended Length12-1/2 D x 17 H (32cm x 43cm) in
Diameter12-1/2 in

Product Details

TypeHoist Bucket w/ Top
ColorGray
ClosureSafety Top
MaterialCanvas
DescriptionCanvas Hoist Bucket with D-Rings and Top
Connection StyleCarabiner
Package Quantity1
Manufacturers Part Number5960T
BrandArsenal by Ergodyne