Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3159285

MPN #: 19973

Ergodyne® Squids® 3386 Arm Band ID/Badge Holder, One Size, Hi-Vis Lime

Product Description
Squids® 3386 Arm Band ID/Badge Holder is designed for easy access and prevention of lost IDs and badges. An elastic band with hook & loop closure adjusts to fit a range of arm sizes or over bulky outwear.

It is ideal for those who work in warehouses, distribution centers, material inventory on construction and steel sites, airports and grocery/personal shopping.

Features:
  • EASY ACCESS & PREVENTION OF LOST ID BADGES - Securely holds and displays badges around arm
  • ADJUSTABLE - Elastic band plus hook & loop closure fits a range of arm sizes
  • DURABLE TRANSPARENT VINYL WINDOW - For badge protection and long-lasting use
  • MULTIPLE COLOR OPTIONS - To coordinate with work uniforms
  • HI-VIS OPTIONS - Available in hi-vis orange or lime with reflective for enhanced visibility
  • FITS MOST ID BADGES OR ACCESS CARDS - 4in x 2-1/2in // 10cm x 6cm
  • ARM BAND LENGTH - 12in to 18in // 30-1/2cm to 46cm


PRICE
$4.41

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeArm Band ID/Badge Holder
MaterialElastic, Vinyl
Package Quantity1
DescriptionArm Band ID/Badge Holder
ColorGreen
SeriesSquids 3386
ApplicationConstruction, Warehouses, Airports & Personal/Grocery Shopping, Steel Sites
Manufacturers Part Number19973
BrandErgodyne