Ergodyne® 3405 Squids® Glove Clip, Belt Clip Mount, Granite - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The patented Squids® 3405 Glove Clip Holder with Belt Clip keeps your gloves, ice traction, cooling towels, keys and whatever else always seems to mysteriously disappear close at hand. This slot mounted glove clip keeps items at your side by clipping onto your belt or harness. The patented design has a breakaway feature that allows the glove grabber to safely break away in an emergency and avoid tangles. But what sets the Squids® Glove Clip Holder apart from the rest is its ability to be put back together and used again. Other similar products break when separated and need to be trashed.
The strong gripping jaw can hold on to gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets. Ideal for those who work in construction, warehouses, manufacturing, food processing plants, janitorial and even retail workers. Keeps gloves and other gear handy for off-the-clock use, too, like hunting, hiking, home projects and more.
Acetal copolymer construction is non-conductive, temperature and chemical resistant. To use, slide the belt clip over belt or waistbands, squeeze the sides of the clip to open the teeth on grabber end to attach to gear. The opening of the grabber's teeth is 0.5in (1.3cm).
The strong gripping jaw can hold on to gloves, hats, keys, towels and other PPE that are too bulky to fit in pockets. Ideal for those who work in construction, warehouses, manufacturing, food processing plants, janitorial and even retail workers. Keeps gloves and other gear handy for off-the-clock use, too, like hunting, hiking, home projects and more.
Acetal copolymer construction is non-conductive, temperature and chemical resistant. To use, slide the belt clip over belt or waistbands, squeeze the sides of the clip to open the teeth on grabber end to attach to gear. The opening of the grabber's teeth is 0.5in (1.3cm).
PRICE
$21.46 Sold in packages of 6 / $3.58 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Glove Clip Holder |
| Material | Acetal Copolymer |
| Package Quantity | 6 |
| Description | Grabber |
| Color | Gray |
| Series | Squids 3405 |
| Application | Construction, Warehouses, Manufacturing, Food Processing Plants, Retail Workers |
| Manufacturers Part Number | 19125 |
| Brand | Ergodyne |