Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB306489

MPN #: 19129

Ergodyne® Squids® 3405 Grabber With Belt Clip, Lime - Pkg Qty 6

Product Description
Squids® 3405 Grabber with Belt Clip, Lime

Grabber-Belt Clip Grabber-Belt Clip: Where are your gloves? They're clipped to your belt for when you need `em!
  • Clips to belts, tool belts, pants and other clothing
  • Detachable, usable with `beeners, D-rings, etc.
  • Breakaway feature
  • Dielectric / non-conductive material
  • Durable, ultra-resilient acetal copolymer
  • Hi-Vis Orange, Hi-Vis Lime, Blue, Black


PRICE
$19.87  Sold in packages of 6 / $3.31 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeGrabber
MaterialAcetal Copolymer
Package Quantity6
ColorGreen
SeriesSquids 3405
ApplicationConstruction, Warehouses, Manufacturing, Food Processing Plants, Retail Workers
Manufacturers Part Number19129
BrandErgodyne