Ergodyne Squids® 3703-BULK Elastic Loop Tool Tails Ext, Standard, Lime, 15lbs, 60 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne Squids® 3703-BULK Elastic Loop Tool Tails Ext, Standard, Lime, 15lbs, 60 Pack
Elastic loop Tool Tails provide retrofit attachment points to a variety of tools and equipment up to 15lbs (6.8kg) using Squids® Tool Traps. These Tool Tails can also be used as an anchor point on belt, harness or separate structure.
Elastic loop Tool Tails provide retrofit attachment points to a variety of tools and equipment up to 15lbs (6.8kg) using Squids® Tool Traps. These Tool Tails can also be used as an anchor point on belt, harness or separate structure.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1/4 in |
| Height | 9-1/2 in |
| Weight Capacity | 15 lbs |
| Extended Length | 18 in |
| Size | One Size |
Product Details
| Type | Tool Tails |
| Color | Green |
| Series | Squids® |
| Includes | 60 Tails |
| Material | Nylon |
| Description | Elastic Loop Tool Tails |
| Connection Style | D-Ring |
| Package Quantity | 60 |
| Manufacturers Part Number | 19767-BULK |
| Respirator Connection Type | D-Ring |
| Brand | Ergodyne |