Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3131907

MPN #: 19195

Ergodyne® 3177 Anchor Choke Strap, 60 lb. Capacity, Orange

Product Description
The Squids 3177 Anchor Choke Strap threads through railings, scaffolding, equipment and structures to create a retrofit attachment point for tethering tools up to 60lbs // 27kg, preventing dropped or falling objects from occurring on the job. Intended for heavy tools, this strap should only be affixed to the worksite (not for fall arrest).
Built for lasting security, this anchor strap features heavy-duty abrasion-resistant polyester webbing and a durable steel D-ring. Once the loop end of the tail is secured to the anchor point, the D-ring acts as a captive hole for tethering tool lanyards. For use as a system, this anchor strap is compatible with Squids Tool Lanyards.
Features:
  • Meets Ansi/Isea 121-2018 – Third party certified to an 60lbs // 27kg maximum working capacity with a multi-drop safety factor
  • Anchoring Strap For Tool Tethering – Affix to railing, scaffolding or other structures to create a closed-ended attachment point for tethering tool lanyards
  • Easy Installation – Wrap D-ring end around the primary anchor and thread through choke loop
  • Compatible With Squids Tool Lanyards – Captive D-ring fits a variety of lanyard styles
  • Built To Last – Heavy-duty abrasion-resistant polyester webbing
  • Durable Steel D-Ring – For attaching tool lanyards
  • Not For Fall Arrest
  • Length – 28in // 71cm


PRICE
$18.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width1-1/4 in
Weight Capacity60
Weight0.3 lbs

Product Details

TypeAnchor Choke Strap
ColorOrange
Series3177
StyleAnchor Strap
MaterialPolyester
Package Quantity1
Manufacturers Part Number19195
BrandSquids by Ergodyne

Compliance & Certifications

CertificationsANSI 121-2018