Ergodyne Squids® 3770 Tape Measure Trap, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne Squids® 3770 Tape Measure Trap, Orange
Tape Measure Trap securely wraps around most standard tape measures. D-Ring connection point attaches to a lanyard to prevent drops.
Tape Measure Trap securely wraps around most standard tape measures. D-Ring connection point attaches to a lanyard to prevent drops.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 3-1/2 in |
| Height | 2-1/2 in |
| Weight Capacity | 2 lbs |
| Size | One Size |
Product Details
| Type | Tape Measure Trap |
| Color | Orange |
| Series | Squids® |
| Closure | Hook and loop |
| For Use With | Heavy Construction, Mining/Extraction, Roofing, Maintenance, Oil & Gas |
| Includes | Trap |
| Material | Polyester |
| Description | Tape Measure Trap |
| Connection Style | D-Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | 19770 |
| Respirator Connection Type | D-Ring |
| Brand | Ergodyne |