Ergodyne Squids® 3780 Power Tool Trap, Small, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ergodyne Squids® 3780 Power Tool Trap, Small, Black
The Power Tool Trap securely wraps around the battery portion of drills, impact drivers and other cordless power tools. D-Ring connection point attaches to a lanyard to prevent drops.
The Power Tool Trap securely wraps around the battery portion of drills, impact drivers and other cordless power tools. D-Ring connection point attaches to a lanyard to prevent drops.
PRICE
$22.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 2-1/2 in |
| Height | 8-3/4 in |
| Weight Capacity | 6 lbs |
| Size | Small |
Product Details
| Type | Power Tool Trap |
| Color | Black |
| Series | Squids® |
| Closure | Hook and loop |
| For Use With | Drills, Impact Drivers And Other Cordless Power Tools |
| Includes | Trap |
| Material | Nylon |
| Description | Hand Tool Trap |
| Connection Style | D-Ring |
| Package Quantity | 1 |
| Manufacturers Part Number | 19782 |
| Respirator Connection Type | D-Ring |
| Brand | Ergodyne |