MSA PremAire® Cadet Escape Respirator, 10 Minute Aluminum Cylinder, Nylon Strap, 10087897
Write a Review
|
Questions & Answers (0)
Product Description
PremAire® Cadet Escape Respirator, 10 min aluminum cylinder less Facepiece, PTC. This combination supplied-air respirator with SCBA is designed especially for escape. Versatile, comfortable and affordable, it features a single-assembly first-stage regulator and cylinder valve. Small in size and profile, this one is ideal for working in tight places. Includes PremAire® Escape air line respirator, 10 minute aluminum cylinder, nylon strap carrier/harness. Does not include facepiece, fittings or case.
PRICE
$2,365.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Type | Breathing Air Cylinder |
| Color | White |
| Series | PremAire® |
| People Served | 1 |
| For Use With | Advantage & #174; 4000, Ultra Elite Facepiece |
| Duration | 10 min. |
| Adjustable Harness | Yes |
| Includes Filter | No |
| Style | Unfilled |
| Cylinder Material | Aluminum |
| Includes | Cylinder, Nylon Strap, Standard Carrier |
| Material | Aluminum |
| Description | PremAire® Cadet Escape Respirator, 10 Minute Aluminum Cylinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 10087897 |
| Number of Cylinders | 1 |
| PSI | 3000 psi |
| Couplers | None |
| Headgear Included | None |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH Approved 42 CFR Part 84, Subpart H |