Wiremold SR10N Surge Strip, 120V, 15A
Write a Review
|
Questions & Answers (0)
Product Description
Putty White color. Fax Machine, Home Electronics and Appliance, Personal Computer Application. Polymeric body material. 6 ft 14/3 SJT cord type. All lines are protected. UL1449 Voltage Protection Rating (VPR). EMI/RFI noise reduction. Rugged construction. Protection indication. Up to lifetime product warranty.
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Connection | Cord-ended |
| Dimensions | 13-1/4 x 2-1/2 x 1-9/16 in |
| Gauge | 6 ga |
| Strip Length | 13 in |
Product Details
| Short Circuit Rating | 6500A |
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | Yes |
| Data Line Protection | No |
| Material | Plastic |
| Joules | 3kA |
| Manufacturers Part Number | SR10N |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Surge Protector |
| Class | UL 1449 3rd Edition |
| Color | Putty |
| Amperage | 15 A |
| Series | Workstation Power Solutions |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Type of Indicators | Light |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 7 |
Compliance & Certifications
| Certifications | UL |