- This ring can be used in humid, corrosive, chemical, maritime environment.
- Safety factor 5
- Double articulation allows it to line up perfectly with the sling
Stainless Steel Double Swivel Ring - M10 (x1.5)
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Stainless Steel Double Swivel Ring
PRICE
$315.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
| Dimension F | 13 |
| Dimension C | 30 in |
| Dimension L1 | 16 in |
| Dimension H | 9.5 |
| Dimension A | 34 |
| Dimension B | 30 |
| Dimension G | 53 in |
| Diameter | M10 x 1.50 |
| Dimension S1 | 8 |
| Dimension D | 39 |
| Working Load Limit | 1100 lbs |
| Dimension E | 28 |
Product Details
| Centring | Without Centring |
| Material | Stainless Steel |
| Description | Stainless Steel Double Swivel Ring - M10 (x1.5) |
| Manufacturers Part Number | SS.DSR M10 |
| Brand | Codipro |