Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB428550

MPN #: 25RESS

1/4" E Ring Stainless Steel, Pkg of 100

Product Description
A semi-circular stamping with two ends which are set further apart than both internal and external rings. The two ends have flared "prongs" which are substantially wider than the other parts of the ring. A center prong extends from the inside perimeter of the ring, halfway between the two ends. The three prongs, when radically installed, make contact with the bottom of the groove.

PRICE
$28.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Diameter1/4"

Product Details

Manufacturers Part Number25RESS
Country of OriginImport
Finish15-7 Stainless Steel
MaterialStainless Steel
Package Quantity100