Stainless Steel Braided Hoses With Grooved Nipple 4 x 36
Write a Review
|
Questions & Answers (0)
Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type GN has carbon steel grooved fittings on each end.
PRICE
$569.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Weight | 15 lbs |
| Live Length | 28 in |
| Diameter | 4 in |
| Max Lateral offset | 3-1/4 in |
Product Details
| Corrugations per Foot | 32 |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | GN 4x36 |
| PSI | 225 psi |
| Max Temperature | 850 °F |
| Fitting Type | Carbon Steel Grooved Fittings |
| Brand | Mason Industries |