Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mason Industries

Model # :WBB573427

MPN #: MN 3x12

Stainless Steel Braided Hose With Threaded Nipples 3 x 12

Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type MN has carbon steel male threaded ends.

PRICE
$259.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight5 lbs
Live Length5 in
Diameter3 in

Product Details

Material304 Stainless Steel
Manufacturers Part NumberMN 3x12
PSI280 psi
Max Temperature850 °F
Fitting TypeCarbon Steel Male Threaded Ends
BrandMason Industries