Bronze Hose & Braid w/ Copper Sweat Ends 1-1/4 x 8-1/2
Write a Review
|
Questions & Answers (0)
Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured with bronze hose covered by a tightly woven bronze braid. The corrugations are very close pitched for maximum flexibility. Type CPSB has female copper sweat fitting on both ends. Braided Bronze Hose with Copper Sweat Ends are designed for all services except refrigerant. Copper Lines have virtually no stiffness or mass. Not suitable for steam.
PRICE
$285.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Weight | 0.8 lbs |
| Live Length | 3-3/4 in |
| Pipe Size | 1-1/4 x 8-1/2 in |
| Connection Size | 1-1/4 in |
| Diameter | 1-1/4 in |
| Max Lateral offset | 1/8 in |
Product Details
| Max Temperature | 450 °F |
| Fitting Type | Copper Sweat Ends |
| Corrugations per Foot | 67 |
| Material | Bronze |
| Manufacturers Part Number | CPSB 1.25x8.5 |
| PSI | 175 psi |
| Brand | Mason Industries |