Alegacy 3511 - Stainless Steel Spring Tong, 9 1/2"
Write a Review
|
Questions & Answers (0)
Product Description
S/S Spring Tong-9 1/2"
PRICE
$3.78
24
24
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Thickness | 0.5 mm |
Product Details
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Spring Tongs |
| Color | Silver |
| Manufacturers Part Number | 3511 |
| Brand | Alegacy |