TOTO® SS114-11 Elongated SoftClose® Seat, Colonial White
|
Questions & Answers (0)
Product Description
TOTO®'s SoftClose® seat is the latest in innovative smart seat technology. Constructed of solid, high-impact plastic, this unique seat is specifically designed to reduce injury and to eliminate annoying "Toilet Seat Slam." The seat and lid utilize a built-in SoftClose® hinge system, which lowers the seat down to the bowl gently and quietly.
The engineering of SoftClose® incorporates TOTO®'s high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. All mounting and installation hardware is included, along with easy to follow Installation Instructions and Care and Maintenance Guidelines in English, Spanish and French. Elongated front SoftClose® toilet seat with cover.
The engineering of SoftClose® incorporates TOTO®'s high standard of quality and consumer ease. Top tightening mounting bolts ensure easy installation. And of course, all seats are precision designed to fit regular or elongated bowls. All mounting and installation hardware is included, along with easy to follow Installation Instructions and Care and Maintenance Guidelines in English, Spanish and French. Elongated front SoftClose® toilet seat with cover.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 18-1/2 in |
Product Details
| Type | Closed Front |
| Color | White |
| Series | SoftClose® |
| Style | Elongated |
| Material | Plastic |
| Antimicrobial | No |
| Hinge Color Family | Colonial White |
| Slow Close Cover | Yes |
| Manufacturers Part Number | SS114-11 |
| Cover | Yes |
| Brand | Toto |