
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Trenton Pipe SS304-61010 1" Class 150, 45 Degree Elbow, Stainless Steel 304
Features:
Features:
- Stainless Steel 150Lb. Pipe Fittings
- Type 304 Schedule 40
- F-NPT Threaded Ends
- Standard Pattern
Product Details
- Connection Style FNPT
- Brand Trenton Pipe
- Package Quantity 10
- Schedule 40
- Stock Type Non-Stock
- Fitting Type 45 Degree Elbow
- Material 304 Stainless Steel
- Manufacturers Part Number SS304-61010
- Class 150
- Point Of Origin Import
Compliance & Certifications
- Certifications ASTM-A351
- Lead Free Compliant Yes
Weights & Dimensions
- Size 1 in
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Trenton Pipe Ss316-60020 2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 5
Item #: B1013297
Not Yet Rated
$97.50

Trenton Pipe Ss304-61010 1" Class 150, 45 Degree Elbow, Stainless Steel 304 - Pkg Qty 10
$6.1
- Product Information
- Customer Review
- Product Q&A
- Accessories