- Stainless Steel 150Lb. Pipe Fittings
- Type 316 Schedule 40
- F-NPT Threaded Ends
- Standard Pattern
Ss316-60004 1/2" Class 150, 90 Degree Elbow, Stainless Steel 316 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$152.50 Sold in packages of 25 / $6.10 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Schedule | 40 |
| Package Quantity | 25 |
| Connection Style | FNPT |
| Manufacturers Part Number | 4381034430 |
| Fitting Type | 90 Degree Elbow |
| Brand | Anvil |
Compliance & Certifications
| Certifications | ASTM-A351 |
| Lead Free Compliant | Yes |