- Stainless Steel 150Lb. Pipe Fittings
- Type 316 Schedule 40
- MXF-NPT Threaded Ends
- Standard Pattern
Ss316-60220 2" Class 150, 90 Degree Street Elbow, Stainless Steel 316 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$254.75 Sold in packages of 5 / $50.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Schedule | 40 |
| Package Quantity | 5 |
| Connection Style | MNPT X FNPT |
| Manufacturers Part Number | 4381037080 |
| Fitting Type | 90 Degree Street Elbow |
| Brand | Anvil |
Compliance & Certifications
| Certifications | ASTM-A351 |
| Lead Free Compliant | Yes |