Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boen

Model # :WBB1501718

MPN #: ST-3040

BOEN Heavy Duty Tarp 14x14 Weave, 30' x 40' Silver/Black - ST-3040

Product Description
Silver/Black double sided Heavy duty Construction Tarps are made from 14x14 weave high density polyethylene and designed to be used for a variety of heavy duty all-weather construction applications. These tarps are tested for UV resistant, rust resistant grommets every 3 ft., sewn reinforced and plastic patched corners for heavy duty strength. Boen Silver/black Tarps are popularly used for debris protection, serve as temporary shelters, great weather protection, sand blast curtains, popular for canopy replacement top, canopy tarps, roofing, farm covers, equipment and machinery covers.

Features:
  • Heavy Duty
  • Double Sided Silver/Black Tarp
  • UV Treated
  • Reinforced Plastic Corner Patches
  • Rust Proof Grommets
Product Use:
  • Debris Protection
  • Harsh Weather Protection
  • Superior Temporary Shelter
  • Heavy Duty Sand Blast Curtain


PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness10 mil
Fabric Weight per Square Yard7.2 oz.
Size30 x 40 ft

Product Details

MaterialPolyethylene
Package TypePlastic Bag
Package Quantity1
DescriptionHeavy Duty Tarp
ColorGray
Manufacturers Part NumberST-3040
Connection PointsGrommets
Fabric Weave Count14 x 14
BrandBoen