Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB766426

MPN #: ST126701AV

Campbell Hausfeld ST126701AV, 1 Gal. Air Compressor Oil

Product Description
Replacement oil to increase the life of your oil-lubricated air compressors.

Warranty Disclaimer

  • Warranty coverage for Campbell Hausfeld only applies to the United States and Canada
  • Products sold outside of the United States and Canada will void manufacturer's warranty


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-2/5 in
Width4 in
Height12 in
Weight8 lbs

Product Details

TypeGallon Compressor Oil
DescriptionCompressor Oil
Manufacturers Part NumberST126701AV
BrandCampbell Hausfeld