Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Campbell Hausfeld

Model # :WBB2764020

MPN #: CE5002

Campbell Hausfeld® 3.75HP 2-Stage 60 Gallon Single Phase Vertical Air Compressor

Product Description

The Campbell Hausfeld CE5002 compresoor features a cast iron, oil lubricated 2 stage pump for increased longevity and reduced noise. Boasting 175 PSI max pressure and 7.6 SCFM @ 90 PSI, the unit allows the user optimum tool performance. The 60 gallon ASME vertical tank design is ideal for garage and workshop applications with a space-saving footprint. Needing a 230V power supply, the CE5002 is ideal for rotating tires, repairing engines, grinding, sanding, painting, nailing and more.

PRICE
$1,549.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width23 in
Height67.5 in
Weight255 lbs
Tank Size60 gal

Product Details

CFM6.9 CFM
Horsepower3.7 HP
ColorBlack
Amperage17.2 A
Max PSI175 psi
Voltage230 V
Phase1
UsageHome, Workshop
Description2 Stage Air Compressor
Manufacturers Part NumberCE5002
Fuel TypeElectric
Pump TypeTwo Stage
Engine TypeInduction
BrandCampbell Hausfeld

Warranty

Warranty3 Year Limited

Compliance & Certifications

CertificationsASME, UL , CSA