Martin Wheel ST205/75D-15 Trailer Tire & Custom Spoke Wheel Assembly DM205D5C-5CT
Write a Review
|
Questions & Answers (0)
Product Description
Trailer tire and custom spoke wheel assembly is designed for improved handling and ride characteristics. Exceeds DOT requirements for performance you can depend on.
PRICE
$259.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7.7 in |
| Weight Capacity | 1820 lbs |
| Weight | 47 lbs |
| Tire Size | ST205/75D-15 in |
| Wheel Diameter | 27.4 in |
| Rim Size | 15 x 5 in |
| Bolt Circle | 5 x 4.5 in |
Product Details
| Type | Tire & Rim |
| Tire Code Rating | TL |
| Max PSI | 50 psi |
| Tread Design | Highway |
| Load Range | LRC psi |
| Ply Rating | 6 Ply |
| Material | Rubber/Steel |
| Caster Index | Caster Wheels |
| Valve Type | TR413 |
| Manufacturers Part Number | DM205D5C-5CT |
| Tire Type | Trailer Tire & Custom Spoke Wheel Assembly |
| Brand | Martin Wheel |