Black Swan Stack Plunger Cup, 4" Cup - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
High neck-extra heavy duty ball type. Reinforced rib construction. Ideal for clearing soil lines, ends of lines and curb traps.
PRICE
$174.00 Sold in packages of 12 / $14.50 ea
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17.5 in |
| Width | 13 in |
| Size | 4 Cup in |
| Diameter | 4 in |
Product Details
| Package Quantity | 12 |
| Description | Stack Plunger Cup |
| Application | Heavy Duty |
| Manufacturers Part Number | 20460 |
| Brand | Black Swan |