Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213954

MPN #: MRP-D

General Wire Mini-Rooter Pro Drain/Sewer Cleaning Machine with 75' x 1/2" Cable & 4 Piece Cutter Set

Product Description
The Mini- Rooter Pro clears drains from rooftop to basement, including kitchen, bath, and laundry drains. And it's portable too: Built-in wheels make it easier for you to transport the Pro to and from the job, and the folding handle allows for compact storage in seconds for more portability or to switch to a different diameter cable-with no mess and no lost time. An optional Power Cable Feed drives and retracts the cable at up to 16 feet per minute. The drum carries up to 75 ft of 3/8'' cable to clear 2'' to 3'' lines, or 1/2'' cable for heavier work in 4'' lines. For small drain work, you can order your Mini-Rooter Pro with a J-Drum for handling smaller, more flexible cables.

PRICE
$1,199.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth12 in
Height19 in
Weight65 lbs
For Use with Pipe Size1-1/4 to 3 & Most 4 in
Max Cable Length75 ft
Cables Included75' x 1/2"

Product Details

TypeManual
Horsepower1/3 HP
Rotations per Minute165 rpm
SeriesMini-Rooter
For Use WithSmall Drains, Inside Work, & On Roofs
IncludesCable & Cutter Set
DescriptionMini-Rooter w/ 75'x1/2" Cable & Cutter Set
Manufacturers Part NumberMRP-D
Cables Capacity75' of 3/8" or 1/2"
BrandGeneral Wire