- ¼ in x 15 ft
- Works for sinks, tubs, and showers
- Encased drum helps prevent splashback
- Reuse again and again after washing and drying
- Heavy duty high carbon spring wire resists kinking and rusting
- Durable plastic drum encases cable, making storage a snap
- Use eye protection and gloves during use or while observing
THEWORKS® Drum Auger - 1/4" x 15'
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cables Included | 15' x 1/4" |
Product Details
| Type | Hand Unit |
| Includes | Cable |
| Description | Drum Auger - 1/4" x 15' |
| Series | Drum Auger |
| Application | Sink, Tub, & Shower |
| Manufacturers Part Number | PL171213 |
| Brand | THEWORKS |