Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Industrial

Model # :WB442838

MPN #: A6636B

SPC Industrial™ Add-A-Level™ Stackable Platform, Base Unit, 66"W x 36"D x 2-7/8"H, Black

Product Description
SPC INDUSTRIAL
STACKABLE PLATFORM ANTI-FATIGUE DRAINAGE MATTING

Starter Platform
Stackable anti-fatigue platform mat features a flow-through grated surface to raise employees off wet, slippery floors and help promote safety. Platforms are capable of building out horizontally and up vertically for a completely modular ergonomic work height. Made from heavy-duty molded plastic components, geared toward ergonomics, designed to accommodate the 250 pound individual, they are a perfect fit in the harshest manufacturing environment. Platforms measure 2-5/8"H. Starter platform includes rubber feet and is easily connected to additional starters for side-by-side installation using Optional Poly Clips (sold separately).

PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width36 in
Weight31 lbs
Thickness2-5/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingWet
ColorBlack
Surface MaterialRubber
SeriesAdd-A-Level™
Border Color FamilyNo Border
Backing MaterialRubber
PatternGrate Pattern
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
ModularNo
MaterialPlastic/Rubber
Resistance to Oil & GreasesYes
Manufacturers Part NumberA6636B
Slip ResistantYes
Indoor/OutdoorIndoor
BrandSPC Industrial