Aluminum Folding Step Platform - AFSP-2
Write a Review
|
Questions & Answers (0)
Product Description
The Aluminum Folding Step Platform is perfect for getting that extra reach when pulling parts, painting, washing vehicles, or maintenance needs. Non-skid feet on each leg provide a secure grip, even on wet concrete, yet will not mar expensive epoxy garage floors. Lightweight construction for easy transport. When not needed, the legs fold under the platform for easy storage.
PRICE
$285.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 18-1/4 in |
| Height | 19-1/2 in |
| Weight Capacity | 250 lbs |
| Weight | 13 lbs |
| Height to Top Step/Platform | 19-1/2 in |
Product Details
| Type | Folding Platform |
| Number of Steps | 2 |
| Material | Aluminum |
| Color | Gray |
| Manufacturers Part Number | AFSP-2 |
| Brand | Vestil |