Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carlisle

Model # :WBB624280

MPN #: 522007

Carlisle 522007 - Stackable™ SAN Tumbler 20 Oz., Clear, Pebbled - Pkg Qty 72

Product Description
Stackable™ SAN Tumbler 20 Oz. - Clear

Features:
  • Tapered sides make tumblers easy to stack and pull apart
  • Textured exterior hides wear and tear
  • Stacking lugs inside prevent jamming when stored
  • Durable SAN reduces breakage
  • BPA Free
PRICE
$210.24  Sold in packages of 72 / $2.92 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-1/2 in
Base Diameter2-1/2 in

Product Details

StyleStackable™
TypeTumbler
Capacity20 oz
MaterialSAN
Package Quantity72
ColorClear
Manufacturers Part Number522007
BrandCarlisle