Features:
- Tapered sides make tumblers easy to stack and pull apart
- Textured exterior hides wear and tear
- Stacking lugs inside prevent jamming when stored
- Durable SAN reduces breakage
- BPA free
Weights & Dimensions
| Height | 7-2/3 in |
| Base Diameter | 3 in |
Product Details
| Style | Coca-Cola® |
| Type | Tumbler |
| Capacity | 32 oz |
| Material | SAN |
| Package Quantity | 24 |
| Color | Clear |
| Manufacturers Part Number | 5501-207 |
| Brand | Carlisle |