Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3167563

MPN #: DWM022D3WDB

Danby® Stackable Washing Machine with Steam, 2.2 Cu.Ft. Capacity, 120 V, White

Product Description
Features:
  • Twin jet for better washing and rinsing performance, short program duration and lower energy consumption(approximately %15)
  • My Cycle: 15 Wash Cycles with 5 Temp Settings: Enjoy adaptable washing solutions with a selection of 15 specialized wash cycles and 5 temperature settings. Tailor your drying experience to match your fabric's unique care requirements, ensuring exceptional results every time
  • Delay (1-24 hours): Allows you to schedule your wash around your schedule
  • Steam Wash Function: Reduces viruses and bacteria while being gentle on fabrics, Eliminate wrinkles effortlessly with the built-in steam feature, This ingenious function delicately smooths out wrinkles and revitalizes your clothing, ensuring they look neatly pressed and ready to wear straight from the dryer
  • Stainless Steel Drum: Tough on stains but gentle on clothes
  • Fast spin: 1400 RPM Spin Speed will get more laundry done faster by reducing drying time
  • Child lock
  • E-Star: Energy and water efficient without comprising on performance
  • 24 Months in home Warranty: Industry leading warranty for peace of mind
  • Stackable Design with Matching Dryer: Enhance your laundry room organization with the available washer-dryer stacking kit. This practical addition simplifies the stacking of your washer and dryer, optimizing your laundry space
  • NRCan Energy test Consumption: 103.3; DOE Energy test Consumption: 103.3
  • European quality and design
  • 3 prong - Grounded power cord


PRICE
$719.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width24-13/16
Height22-15/16 in
Weight162 lbs

Product Details

Max RPM1400 rpm
Energy Usage224.0 kWh/year
ColorWhite
Amperage13 A
Hertz60 Hz
Power TypeElectric
Door SwingReversible
Voltage120 V
Door MaterialSteel
OperationFree Use
Phase1
Power Cord Type3 Prong
Manufacturers Part NumberDWM022D3WDB
Load TypeFront Loading
Cubic Capacity2.2 cu.ft.
BrandDanby

Warranty

Warranty2 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsEnergy Star