Add-A-Level Stackable Work Platform, Base Unit, 96"L x 16"W x 2-7/8"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Provide perfect ergonomic work solutions with Add-A-Level platforms. Add-A-Level work platforms are lightweight, modular, and stackable. Featuring convenient no-tool assembly, they can be easily adapted to raise workers to the appropriate working height. Base Units include rubber feet that help stabilize the platform. Maximum weight capacity is 250 lbs. per 30" work area. Add-A-Level is made from chemical resistant HDPE plastic and features a grid pattern that allows liquids and debris to pass through.
PRICE
$92.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 16 in |
| Height | 2-7/8 in |
| Weight Capacity | 750 lbs |
| Weight | 21 lbs |
| Height to Top Step/Platform | 2-7/8 in |
| Thickness | 2-7/8 |
Product Details
| Type | Stackable Platform Starter |
| Color | Black |
| Border Color Family | No Border |
| Backing Material | HDPE |
| Pattern | Grid |
| Material | HDPE |
| Manufacturers Part Number | A9616B |
| Brand | Add-A-Level |