Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 1012 Series Mobile Workbench W/ Laminate Top, 96"W x 30"D, Gray

Stackbin 1012 Series Mobile Workbench W/ Laminate Top, 96"W x 30"D, Gray

Item #: WBB747061

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

$1,172.64 up to 23% OFF

Price: $908.00

$151.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 96"W x 30"D, Gray

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 96"W x 30"D, Gray

Stackbin 1012 Series Workbench W/ Laminate Top, 96"W x 30"D, Black

Stackbin 1012 Series Workbench W/ Laminate Top, 96"W x 30"D, Black

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Stackbin 3512 Series Workbench W/ Maple Square Edge Top, 96"W x 36"D, Gray

Stackbin 3512 Series Workbench W/ Maple Square Edge Top, 96"W x 36"D, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This mobile workbench frame is fully arc welded, and constructed with 2" x 2" 16 ga box tube adjustable height leg members that are joined together with 16 ga formed steel aprons. The box tube workbench has a welded footrest, which also helps reinforce the table frame. All the accessories from drawers to the overhead structure will be able to bolt onto this Stackbin workbench. This workbench with a fully welded frame ships assembled. Made in USA.

Weights & Dimensions

  • Depth 30 in
  • Wheel Diameter 4 in
  • Width 96 in
  • Top Thickness 1-3/4 in
  • Weight Capacity 1000 lbs
  • Height 35-1/4 to 40-1/4 in
  • Gauge 16 ga
  • Weight 235 lbs

Product Details

  • Leg Type Adjustable
  • Country of Origin USA
  • Assembly Required No
  • Edge Type Square
  • Wheel Material Thermoplastic Rubber
  • Type Mobile Standard Workbench
  • Top Material Plastic Laminate
  • Brand Stackbin
  • Leg Style Square Tubular Leg
  • Series 1012 Series
  • Material Steel
  • Manufacturers Part Number P9630-1012-GY
  • Wheel Type Locking
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Global Industrial™ 96x30 Mobile Adj. Height C-Channel Leg Workbench - Laminate Square Edge

Item #: 601429A

(1)

Ships in One Business Day

$655.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 1012 Series Mobile Workbench W/ Laminate Top, 96"W x 30"D, Gray

Stackbin 1012 Series Mobile Workbench W/ Laminate Top, 96"W x 30"D, Gray

Item #: WBB747061

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant