Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Stackbin 2012 Series Workbench W/ ESD Top & T Molding, 72"W x 30"D, Gray

Stackbin 2012 Series Workbench W/ ESD Top & T Molding, 72"W x 30"D, Gray

Item #: WBB747309

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Gray

Gray

$957.84 up to 22% OFF

Price: $748.00

$124.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stackbin 2012 Series Workbench W/ Laminate Top, 46"W x 36"D, Gray

Stackbin 2012 Series Workbench W/ Laminate Top, 46"W x 36"D, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Stackbin 2012 Series Workbench W/ Ash Square Edge Top, 72"W x 30"D, Black

Stackbin 2012 Series Workbench W/ Ash Square Edge Top, 72"W x 30"D, Black

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 60x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 72"W x 36"D Mobile Adjustable Height C-Channel Leg Workbench - Steel

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Global Industrial™ 48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Stackbin 1012 Series Workbench W/ Maple Square Edge Top, 72"W x 36"D, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

This workbench has all the same construction as the 2011 series workbench with addition of (4) 4" rubber over steel swivel casters and a 12" adjustable height lower steel shelf. Perfect for most assembly applications, the 2012 series workbench is easy to pull out of the way for cleaning, or to reconfigure the layout or process. Made in USA.

Product Details

  • Leg Type Adjustable
  • Assembly Required Yes
  • Country of Origin USA
  • Edge Type Safety
  • Wheel Material Thermoplastic Rubber
  • Type Mobile Standard Workbench
  • Top Material ESD Laminate
  • Brand Stackbin
  • Leg Style Cantilever Leg
  • Series 2012 Series
  • Material Steel
  • Manufacturers Part Number E7230-T-2012-GY
  • Wheel Type Locking
  • Color Family Gray

Weights & Dimensions

  • Depth 30 in
  • Wheel Diameter 4 in
  • Width 72 in
  • Top Thickness 1-1/4 in
  • Height 36-1/4 to 47-1/4 in
  • Weight Capacity 1000 lbs
  • Gauge 14 Legs, 16 Stringer ga
  • Weight 155 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 2012 Series Workbench W/ ESD Top & T Molding, 72"W x 30"D, Gray

Stackbin 2012 Series Workbench W/ ESD Top & T Molding, 72"W x 30"D, Gray

Item #: WBB747309

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant