Stackbin 3512 Series Workbench W/ ESD Top & T Molding, 60"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This mobile workbench is constructed with 14 ga fully arc-welded legs that are joined together with a stringer. This workbench has 4" 330# capacity rubber over steel casters that are welded to the 5" adjustable leg cap. A 12" lower shelf is included, which can be mounted in (3) areas on the bottom leg strut. The 12" shelf helps tie the legs together and increase support. A full depth 24" bottom shelf can always replace the half depth shelf for an additional cost. This product is made in USA.
PRICE
$759.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 35-1/4 - 40-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 140 lbs |
| Top Thickness | 1-1/4 in |
| Gauge | 14 Legs, 16 Stringer ga |
| Wheel Diameter | 4 in |
| Nominal Height | 35 - 40 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Safety |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | E6036-T-3512-GY |
| Primary Use | Technical Service Facilities |
| Brand | Stackbin |
| Wheel Material | Thermoplastic Rubber |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Series | 3512 Series |
| Wheel Type | Locking |
| Adjustment Type | Bolted Leg |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |