
Gray Frame Shown
$750.94 up to 16% OFF
Price: $630.00
$105.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Built using the same hand-built construction as the 3500 series worktable, the 3505 workbench has the added benefit of 5" manual height adjustability. Using an external style leg cap and heavy duty fasteners, the 3505 series workbench is easily adjusted while retaining a weight capacity of 3500 lbs. The 14 gauge legs are fully arc-welded and each are bolted together with a 16 gauge formed stringer. This workbench base structure will allow the simple addition of any of the workbench accessories Stackbin offers. This product is made in USA.
Product Details
- Leg Type Adjustable
- Country of Origin USA
- Assembly Required Yes
- Edge Type Square
- Type Standard Workbench
- Top Material ESD Laminate
- Brand Stackbin
- Leg Style C-Channel Leg
- Series 3505 Series
- Material Steel
- Manufacturers Part Number E6036-3505-BK
- Color Family Black
Weights & Dimensions
- Depth 36 in
- Width 60 in
- Top Thickness 1-3/4 in
- Weight Capacity 3500 lbs
- Height 34 to 39 in
- Gauge 14 Legs, 16 Stringer ga
- Weight 157 lbs
Customer Review
Product Q & A
There are no questions for this product.

Stackbin 3505 Series Workbench, ESD Square Edge, 60"W x 36"D, Black
$630.0
- Product Information
- Customer Review
- Product Q&A
- Accessories