Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WB184814RD

MPN #: 184814RD

Akro-Mils® AkroBin® Plastic Hang & Stack Bin, 10-3/4"L x 8-1/4"W x 7"H, Red - Pkg Qty 6

Product Description
Strong industrial grade polymer bins hang or stack to accommodate your storage needs. Features include extra wide stacking ledge and finger grips for easy handling. Anti-slide stops and reinforcing ribs help prevent shifting and spreading when full. Large label slot provides quick inventory identification. Withstands 250°F temperatures. Sold in carton quantities.

PRICE
$45.00  Sold in packages of 6 / $7.50 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/4 in
Width8-1/4 in
Height7 in
Size (L x W x H)10-3/4 x 8-1/4 x 7 in
Inside Length10 in
Inside Width6-9/16 in
Inside Height6-3/4 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeColored Bin
ColorRed
MaterialPlastic
Package Quantity6
Manufacturers Part Number184814RD
Stack and/or NestHang & Stack
BrandAkro-Mils