- Optional lids on certain models for stacking and product protection
- Ideal for small or compact work areas or storage rooms
- Wide variety of designs and sizes
- NSF Listed
- FDA Regulation Title 21 CFR 177.2422
Molded Fiberglass Stacking Cannabis Container 23 3/8" x 12" x 4 3/8" White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$64.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/8 in |
| Width | 12 in |
| Height | 4-3/8 in |
| Size (L x W x H) | 23-3/8 x 12 x 4-3/8 in |
| Inside Length | 21 in |
| Inside Width | 11 in |
| Inside Height | 4-1/4 in |
| Inside Bottom Length | 21 in |
| Inside Bottom Width | 11 in |
| Weight | 4 lbs |
Product Details
| Type | Tray |
| Color | White |
| Material | Fiberglass |
| Package Quantity | 1 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |
Warranty
| Warranty | 6 mo |