- Designed for drying and curing of cannabis, soft gels and capsules
- Ventilated sides and/or ends for quicker drying
- Ability to stack trays for space efficiency
- Smooth, non-porous surface is easy to clean in hot water or steam
- Won't rust, corrode, bend or contaminate
- Temperature range continuous from -60° to 250°F (-50° to 121°C)
- Wide range of depths and sizes to meet process requirements
- Easy handling and stacking
- NSF Listed
- FDA Regulation Title 21 CFR 177.2426
Molded Fiberglass Stacking Drying Tray with Drop Ends and Sides 30 1/8" x 24" x 1 3/8" White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 24 in |
| Height | 1-3/8 in |
| Size (L x W x H) | 30 x 24 x 1-3/8 in |
| Inside Length | 29-1/4 in |
| Inside Width | 23-1/8 in |
| Inside Height | 1-1/4 in |
| Inside Bottom Length | 29-1/4 in |
| Inside Bottom Width | 23-1/8 in |
| Weight | 6 lbs |
Product Details
| Type | Tray |
| Color | White |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | 6420085269 |
| Stack and/or Nest | Stack & Nest |
| Brand | MFG Tray |
Warranty
| Warranty | 6 mo |