• Made of 100% prime resin specifically formulated to provide long-lasting resistance to U.V. light discoloration and long-lasting durability outdoors
• ASTM tested to 300 lbs., lightweight and stackable for easy storage
• Made in the USA
Outdoor Dining Armchair
Grosfillex® Outdoor Stacking Dining Armchair Woodgrained - White (Sold in Pk. Qty 4)
These stackable dining chairs are specially designed for use in food service, hospitality and outdoor commercial environments. These dining chairs are made with prime resin that is impervious to salt air, chlorine and most stains. These stackable chairs have a wood grain appearance with a satin finish. Outdoor stacking chairs resist UV light discoloration. Contoured seat and back provide added comfort. 2" x 2" legs include hard wearing footpads for rigidity. Stack dining chairs require low maintenance, using only soap and water for cleaning. These outdoor stack chairs meet ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 24"W x 24"D x 35"H. Sold in package quantities. 3 Year Limited Warranty.
Grosfillex® Stacking Dining Outdoor Armchair Woodgrained - White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.80 Sold in packages of 4 / $99.95 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 34 in |
| Weight Capacity | 300 lbs |
| Seat Width | 24 in |
| Seat Height | 17-13/16 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | White |
| Stackable | Yes |
| Seat Color Family | White |
| Package Quantity | 4 |
| Frame Material | Resin |
| Arm Type | Fixed |
| Manufacturers Part Number | US119004 |
| Back Style | Ladder Back |
| Indoor/Outdoor | Outdoor |
| Seat Material | Resin |
| Collection | Acadia |
| Brand | Grosfillex |