Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173300

MPN #: US633017

Grosfillex® Vogue Outdoor Stackable Armchair, Black - Pkg Qty 16

Product Description
• Sleek, sophisticated silhouette supported by stable armrests and contoured back
• Crafted from premium fiberglass reinforced polypropylene
• ASTM rated for commercial use Experience the Vogue Armchair - designed for enduring comfort in bustling restaurant settings. Crafted from premium fiberglass reinforced polypropylene using cutting-edge Air Molding technology, it's ASTM rated for commercial use. Vogue style offers a sleek, sophisticated silhouette, supported by stable armrests, contoured back, and stay-cool material. Perfect indoors or outdoors.

The Vogue armchair is contoured for comfort and built to last! Like all Grosfillex® outdoor restaurant seating, the Vogue was designed specifically to withstand the abuse so common in restaurants, cafes and bars. Produced from top-quality fiberglass reinforced polypropylene using our state-of-the-art Air Molding technology, the Vogue armchair is ASTM Class B rated, making it a true commercial seating option.

Vogue style is a step above other outdoor restaurant chairs, with its simple, sophisticated silhouette and slim, fluid design. The clean lines coordinate perfectly with many Grosfillex® tables and bases, and comfort is second to none thanks to the Vogue's stable armrests, contoured back for optimal support and stay-cool material. This sturdy armchair is lightweight and stackable up to 8 high for storage. It is 100% recyclable and guaranteed for 3 years.

Features:
  • Passes Class B performance standard for commercial use
  • Truly modern urban seating - where technology meets design!
  • Crafted from Grosfillex® technopolymer
  • Will stay cool in the sun
  • A contemporary design at great value!
  • Material: Resin with fiberglass
  • Arm Height - 26-1/8"
PRICE
$1,759.20  Sold in packages of 16 / $109.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-11/16 in
Depth22 in
Height33 in
Weight Capacity400 lbs
Weight8 lbs
Seat Width23-11/16 in
Seat Depth22 in
Seat Height17-1/2 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyBlack
StackableYes
Seat Color FamilyBlack
Package Quantity16
Frame MaterialResin
Arm TypeFixed
Manufacturers Part NumberUS633017
Seat MaterialResin
CollectionVogue
BrandGrosfillex

Warranty

Warranty3 Years