- Lever Drain
- All Stainless Steel
- 2"
Advance Tabco® Stainless Steel 2" Lever Drain
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 7 in |
| Drain Outlet | 1-1/2 in |
Product Details
| Material | Steel |
| Color | Silver |
| Handle Style | Plastic Knob |
| Brand | Advance Tabco |
Compliance & Certifications
| Lead Free Compliant | Yes |
| ADA Compliant | No |
Related Products
The Olympia i1 Collection of faucets features contemporary planes, smooth lines and graceful curves, forming a compact style inspired by modern European design. The i1 series offers versatility, simplicity and style with a streamlined, minimal footprint and easy to clean profile for look you will love for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i1 faucets are built to surpass regulatory ...
Olympia's i2 Collection of faucets brings the spotlight to sophisticated modern design. Featuring sleek lines and unanticipated flair, i2 faucets bring refined culture to any space. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i2 faucets are built to surpass regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime residential warranty unrivalled by other products in ...
Pioneer's Mod Collection of faucets boldly pairs sculpted angularities with crisp, clean lines to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance, and are available in a modern matte black finish. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All MOD faucets are built to exceed regulatory requirements and are backed by Pioneer's ...
The Olympia i1 Collection of faucets features contemporary planes, smooth lines and graceful curves, forming a compact style inspired by modern European design. The i1 series offers versatility, simplicity and style with a streamlined, minimal footprint and easy to clean profile for look you will love for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i1 faucets are built to surpass regulatory ...
Olympia's i3 Collection of faucets combines smooth beveled edges with stunning gradients to create an engaging, minimalist style. The unique handle combines distinctive sophistication with superior functionality and performance. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All i3 faucets are built to exceed regulatory requirements and are backed by Olympia's superior service and delivery, along with a lifetime ...