Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Evolution

Model # :WBB3227521

MPN #: EVO-LWR-S

Evolution Stainless Steel Rotary Ball Valve Lever Waste Drain w/ Twist Handle & 3-1/2" Sink Opening

Product Description
The Evolution Series Rotary Waste Drain is engineered to outperform. Featuring full T-316 stainless steel construction and a stainless steel ball valve, it guarantees leak-resistant, trouble-free operation where others can't. The rotary twist handle, equipped with a comfortable rubber grip, allows precise, effortless control without reaching into dirty water.

All of our Evolution series plumbing products are backed by a lifetime warranty.

Perfect for demanding kitchens, it resists harsh chemicals and sanitizers without pitting or corrosion.

Features:
  • Full T-316 Stainless Steel Construction - Provides exceptional durability and corrosion resistance
  • LIFETIME Warranty - Solid quality and performance
  • Stainless Steel Ball Valve - Superior leak protection & smooth operation
  • Ergonomic Twist Handle with Rubber Grip - Comfort and precise control while adjusting the drain rate
  • Fits 3-1/2" Sink Openings - Easy installation for standard sink sizes
  • Outlet Connections - 2" Male NPT male outlet and 1-1/2" NPT female outlet
  • Overflow Output and Cap - Prevents overfilling and enhances safety
  • Flat Stainless Steel Strainer - Removable for direct access to drain and valve


PRICE
$229.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberEVO-LWR-S
MaterialStainless Steel
ColorSilver
BrandEvolution

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantNo