Global Industrial
Model # :WB269383YB
Global Industrial Retractable Belt Barrier, 39" Stainless Steel Post, 6-1/2' Black/Yellow Belt
|
Questions & Answers (0)
Product Description
Retractable barriers help create lines and block off restricted areas in banks, offices, retail environments and more. Crowd control stanchions feature a self retracting 6-1/2'L belt that helps direct lines and crowds to desired areas. Crowd control barriers include 3 locking belt receivers to prevent accidental tape release. Belt ends prevent nylon belts from raveling. Belt width measures 1.89"W. Made using a 14-1/8" diameter weighted base for stability. Measures 39"H overall. Easy assembly.
PRICE
$105.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 39 in |
| Weight | 17.5 lbs |
| Belt Width | 1-7/8 in |
| Belt Length | 6-1/2 ft |
| Post Height | 39 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14-1/8 in |
| Base Weight | 14.5 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black/Yellow |
| Manufacturers Part Number | 269383YB |
| Indoor/Outdoor | Indoor |
| Brand | Global Industrial |
| Type | Retractable Belt Barrier |
| Post Material | Steel |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Polished Stainless |
| Base Style | Round |
| Base Color Family | Silver |
| Package Quantity | 1 |
| Base Material | Steel |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ADA Compliant | No |