AERO Stainless Steel Base Cabinet BC-1102, 1 Hinged Door, 1 Shelf, 18"W x 21"D x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Aero Manufacturing Stainless Steel Base Cabinet BC-1102 - 1 Hinged Door, 1 Shelf, 18"W x 21"D x 36"H
For over 60 years Aero Manufacturing has been an industry leader specializing in the manufacture of sinks, tables, dish tables, cabinets, shelving as well as custom solutions for different environments. With a reputation for the fastest lead times, a comprehensive environmental policy, and cutting edge manufacturing techniques, Aero Manufacturing offers true reliability and quality you can count on. Manufactured from 304 stainless steel, Aero's laboratory casework is shipped fully welded and assembled. The large stainless steel shelf is fully adjustable. This item is built to NSF standards.
For over 60 years Aero Manufacturing has been an industry leader specializing in the manufacture of sinks, tables, dish tables, cabinets, shelving as well as custom solutions for different environments. With a reputation for the fastest lead times, a comprehensive environmental policy, and cutting edge manufacturing techniques, Aero Manufacturing offers true reliability and quality you can count on. Manufactured from 304 stainless steel, Aero's laboratory casework is shipped fully welded and assembled. The large stainless steel shelf is fully adjustable. This item is built to NSF standards.
PRICE
$1,799.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 21 in |
| Height | 36 in |
| Weight Capacity | 375 lbs |
| Weight | 88 lbs |
Product Details
| Assembly Required | No |
| Shelf Capacity | 100 lbs |
| Number of Adjustable Shelves | 1 |
| Door Handle Type | Stainless Steel Lip |
| Color | Stainless Steel |
| Door Type | Hinged Door |
| Number of Doors | 1 |
| Material | Stainless Steel |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | BC-1102 |
| Brand | Aero Manufacturing |
Warranty
| Warranty | 1 yr |