HEMCO® Base Cabinet, 24"W x 22"D x 35-1/4"H, 1 Door, White
Write a Review
|
Questions & Answers (0)
Product Description
Cabinets are constructed of top grade furniture steel, and finished in chemical resistant powder coated finish. With adjustable shelf and levelers. Measures 24"W x 22"D x 35-1/4"H.
PRICE
$2,425.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 22 in |
| Height | 35-1/4 in |
Product Details
| Type | Fume Hood Accessories |
| Material | Steel |
| Description | Base Cabinet |
| Color | White |
| Manufacturers Part Number | 52411 |
| For Use With | HEMCO Fume Hoods |
| Brand | Hemco |