- Holds rods at right angles to one another
- Secures rods with flat wing-head clamping screws
Bel-Art Stainless Steel Bosshead for Rods up to 1/2" Diameter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | H18350-0000 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
This polypropylene system is strong enough to support the weight of even the heaviest pipettor. Hold a single pipette with one clamp or add a triple clamp or extenders to increase the number of holders at a work location. Utility tray mounts between two clamps; ideal for storing pipetting supplies or other small items Perfectly sized for No Wire™ Half Racks that hold tubes, vials, mini tubes and cuvettes (series 18748) Attach to any shelf or benchtop edge up to 2.54cm (1") thick using the large locking thumbscrew clamp Supports many standard brands of pipettors All components are ...
LabJaws Clamps are designed to securely grip and position laboratory apparatus. Extension arm clamps with 360° rotation allow placement of apparatus at various distances from lab-frames and are easily secured with optional holders. Swivel, fixed position, and thermometer clamps easily hold apparatus near the lab-frame or stand, and have a built-in holder for simple attachment to lab-frames or apparatus. Features: Applications: Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, ...
LabJaws Clamps are designed to securely grip and position laboratory apparatus. Extension arm clamps with 360° rotation allow placement of apparatus at various distances from lab-frames and are easily secured with optional holders. Swivel, fixed position, and thermometer clamps easily hold apparatus near the lab-frame or stand, and have a built-in holder for simple attachment to lab-frames or apparatus. Features: Applications: Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, ...
LabJaws Clamps are designed to securely grip and position laboratory apparatus. Extension arm clamps with 360° rotation allow placement of apparatus at various distances from lab-frames and are easily secured with optional holders. Swivel, fixed position, and thermometer clamps easily hold apparatus near the lab-frame or stand, and have a built-in holder for simple attachment to lab-frames or apparatus. Features: Applications: Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, ...
Remove stubborn residue on glassware with this odor-resistant, highly absorbent sponge. Wipe dry performance equal to cellulose; maintains the desirable physical properties of polyurethane Foam contains anti-microbial technology to inhibit bacterial growth and odors Stays soft and flexible, wet or dry; will not crack or shrink, or become brittle like cellulose Scouring side resists snagging; does not leave fibers behind and retains aggressive scouring ability even with frequent use