The OZ Lifting Products carbon and stainless steel brake winches are industrial grade units that meets demanding lifting applications. These all steel construction winches with a compact design, allow multiple frame mounting positions. This winch features the handle on the left side of the winch for added versatility. They feature an ergonomic rubber handle, automatic weatherproof weston brake with fully enclosed and solid machined gears. With a dual cable anchor point, large diameter drum and a high gear ratio allows these winches to be used in a variety of applications. Each unit includes an ID tag for identification and an individual test certificate and serial number for traceability. Meets CE safety standards.
Features:- All steel construction
- Automatic weatherproof weston brake
- Compact design
- Dual cable anchor point
- Ergonomic rubber handle
- Large diameter drum
- Multiple frame mounting positions
- Rubber handle
- Fully enclosed gearing
- High gear ratio
- Solid machined gear
- Test certificate & serial number