Carbon Steel Brake Winch with safety yellow powder coating provides a long lasting finish.
FEATURES and BENEFITS
- All steel construction
- Compact design
- Ergonomic rubber handle
- Multiple frame mounting positions
- Fully enclosed gearing
- Solid machined gear
- Automatic weatherproof Weston brake
- Dual cable anchor point
- Large diameter drum
- Rubber handle
- High gear ratio
- Test certificate & serial number
PERFORMANCE CHARACTERISTICS
With 1/8" Dia. Wire Rope
1st layer = 7 ft. @ 1000 lb. capacity Load Rating
Mid drum = 74 ft. @ 750 lb. capacity Load Rating
Full drum = 140 ft. @ 500 lb. capacity Load Rating
With 3/16" Dia. Wire Rope
1st layer = 5 ft. @ 1000 lb. capacity Load Rating
Mid drum = 34 ft. @ 750 lb. capacity Load Rating
Full drum = 75 ft. @ 500 lb. capacity Load Rating
Note: Actual drum capacities may be 25-30% less due to nonuniform winding. Wire rope tension will also affect drum capacity.